Shop All Brooms
Seymour Midwest
Duo Broom, 24", 60" Ergonomic Handle
Mfr # 82904
Zoro # G5154786
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Broom Handle Material Aluminum
- Color Blue
Product Information
- Brand Seymour Midwest
- MFR # 82904
- Zoro # G5154786
- Country of Origin United States
- Category Brooms
Details
Item | Duo Broom,24",60" Ergonomic Handle |
Broom Handle Material | Aluminum |
Color | Blue |
Description
Duo Broom,24 In.,60 In. Ergonomic Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Flexible Anti-Static Hose, 1" x 39" (143787-2)
- CAR DEALER DEPOT Fast Ball Concentrated All Purpose Cleaner & Degreaser: 1 Gallon (205-1G)
- SWIFFER SWIFF HVYDTY DUST RF 3PK (3700092807)
- WEILER 18" Vortec Pro Garage Brush Maroon Polypropylene Fill (25238)
- SEYMOUR MIDWEST 24 in Sweep Face Push Broom, Stiff, Synthetic, Brown, 60 in L Handle (82925GRA)
- SEYMOUR MIDWEST Street Broom, 18", 60" Blue Alum Handle (82919)
- SEYMOUR MIDWEST Street Broom, Rough Surf, 60" Blue Handle (82018)
- SEYMOUR MIDWEST Push Broom, Smooth Surf, 60" Blue Handle (82014)
- SEYMOUR MIDWEST 84 in Sweep Face Field Drag Broom, Stiff, Synthetic, Black, 46 in L Handle (82084)
- SEYMOUR MIDWEST Heavy Duty Contractor Corn Broom (82500)
- RUBBERMAID COMMERCIAL 12 1/2 in Sweep Face Broom, Stiff, Natural, Blue, 38" L Handle (FG638300BLUE)
- Seymour Midwest Brooms