Shop All Spray Paint
Seymour Midwest
Deep Blue, 20 oz 6 PK
Mfr # 620-1426
Zoro # G000433874
product price: $13.29
/pk 6, $2.22/ea
Sold in multiples of 6 for $79.74
$79.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Deep Blue
- Net Weight 20 oz
- Paint and Primer Surface Material Multi-Surface
- Color Family Blues
Product Information
- Brand Seymour Midwest
- MFR # 620-1426
- Zoro # G000433874
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Deep Blue |
Net Weight | 20 oz |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blues |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust-Oleum 1904A 1 qt. Woodlife Coppercoat Green Wood Preservative (1537588)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/4" Nap Nap, Woven Mohair, 2 PK (RR304)
- SUNNYSIDE Xylene/Toluene Replacement Solvent, 1 gal (474G1)
- GRACO 262800 Magnum X5 Airless Paint Sprayer (GR297277)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1431)
- SEYMOUR MIDWEST Purple, 16 oz 12 PK (98-89)
- SEYMOUR MIDWEST Orange, 20 oz 6 PK (620-1450)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Yellow (SM620-1419)
- SEYMOUR MIDWEST 20 oz Inverted Tip Air Tech Marking Paint, Utility Yellow (SM20-376)
- SEYMOUR MIDWEST White, 16 oz 6 PK (10-2)
- SHORT CUTS Krylon Fusion All-In-One Matte Glacier Gray Paint+Primer Spray Paint 12 oz (K02757007)
- Seymour Midwest Spray Paint & Primer