Shop All Spray Paint
Seymour Midwest
Dark Blue, 6 PK
Mfr # 10-56
Zoro # G600433755
Sold in multiples of 6 for $40.74
$40.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Color Dark Blue
- Paint and Primer Surface Material Multi-Surface
- Color Family Blues
- Sheen Gloss
Product Information
- Brand Seymour Midwest
- MFR # 10-56
- Zoro # G600433755
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | General Purpose Spray Paint |
Color | Dark Blue |
Paint and Primer Surface Material | Multi-Surface |
Color Family | Blues |
Sheen | Gloss |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO 9' x 12' Butyl II Two Layer Drop Cloth (85321)
- PORCH & FLOOR Porch and Floor Paint, Satin, Pewter, 1 gal (320418)
- RUST-OLEUM Black, Hammered, 12 Oz (7215830)
- RUST-OLEUM Black Flat Finish, 11 oz (248919)
- SEYMOUR MIDWEST Big Rig Professional Coatings Spray Paint, Fleet Red (SM20-1623)
- SEYMOUR MIDWEST Ryder Yellow, 20 oz 6 PK (620-1446)
- SEYMOUR MIDWEST 16 oz 6 PK (16-55)
- SEYMOUR MIDWEST Cascade Green, 20 oz 6 PK (620-1448)
- SEYMOUR MIDWEST 20 oz MRO Industrial Enamel Spray Paint, Flat Black (SM620-1433)
- SEYMOUR MIDWEST 20 oz MRO Safety Enamel High Solid Spray Paint, Yellow (SM620-1419)
- RUST-OLEUM Lacquer Spray Paint Clear Gloss 11 Oz. Spray (1906830)
- Seymour Midwest Spray Paint