Shop All Shears, Pruners & Loppers
Seymour Midwest
Corn Knife, 13/8"x18", Steel Blade
Mfr # 41740
Zoro # G5152826
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Blade Material High Carbon Cutlery Steel
- Features 2 Brass Rivets
- Blade Length 18"
- Overall Length (In.) 24"
Product Information
- Brand Seymour Midwest
- MFR # 41740
- Zoro # G5152826
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 18" |
Overall Length (In.) | 24" |
Details
Handle Material | Hardwood |
Blade Material | High Carbon Cutlery Steel |
Features | 2 Brass Rivets |
Item | Corn Knife |
Description
Corn Knife,13/8 In.x18 In.,Steel Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION COOLER Champion Cooler 3000 DD 3000 CFM Cabinet Cooler (112569)
- AFTERMARKET Garage Door Idler Pulley (OTK20-0406)
- A.R. NORTH AMERICA Spacer (AR1140160)
- GOOD LAND BEE SUPPLY Beekeeping Honey Extractor Legs (HELEGS)
- SEYMOUR MIDWEST Cane Knife, 13", Wood Handle (41730)
- SEYMOUR MIDWEST Corn Knife, 3"x18", Tapered Blade (41748)
- SEYMOUR MIDWEST Bush Scythe Blade, 20" (21420)
- SEYMOUR MIDWEST Seymour 2-.50in. x 14in. Serrated Weed Cutter WE-20 (WE-20)
- SEYMOUR MIDWEST Bypass Lopper, 19" Handle, Vinyl Grip (41481)
- SEYMOUR MIDWEST Saw 8 in. Blade Pruning Poly Hdle (41426)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Bark Spud with Handle TMW-08 - 24"L - 21-5/8" Wood Handle - Green (TMW-08)
- Seymour Midwest Shears, Pruners & Loppers