Shop All Interior Paints
Seymour Midwest
Ceiling Paint, White, 20 oz
Mfr # 20-051
Zoro # G7777560
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Whites
- Color White
- Size 20 oz
Product Information
- Brand Seymour Midwest
- MFR # 20-051
- Zoro # G7777560
- UPC # 43281001779
- Country of Origin United States
- Category Interior Paints
Dimensions
Size | 20 oz |
Details
Item | Ceiling Paint |
Paint Color Family | Whites |
Color | White |
Description
This is a water based paint that covers up and restores stained ceiling tiles to look brand new again. For use on textured and acoustical ceiling tiles. It is fast drying, sprays upright, and will not warp or sag tiles. For easiest application on high ceilings, use Seymour’s Spray Wand #Z-606 that is 33 inches long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSCO Absolute Coatings (POR15) POR-45804 Top Coat - 1 qt Gloss Black Paint Paint (POR-45804)
- PURDY MINI ROLLER FRAME 22""L (14A770022)
- WOOSTER Woven Paint Roller Cover, Rough, 6" L (R331-6)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Blue, Solvent -Based (QT0362100)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, 1 qt (CC661B099-04)
- MODERN MASTERS Shimmer Satin Shimmering Sky Metallic Paint 1 qt (ME51432)
- ZINSSER Interior Paint, Eggshell, WaterBase, White, 1 qt (2774)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Semi-Gloss, White, 1 qt (CC6601099-04)
- MODERN MASTERS 1 Gal Modern Masters ME195 Copper WB Decorative Metallic Paint (ME195)
- MODERN MASTERS Metallic Paint, WaterBase, Teal, 6 oz (ME249)
- MODERN MASTERS 6 Oz Statuary Bronze WaterBased Decorative Metallic Paint (ME190)
- Seymour Midwest Interior Paints