Shop All Shears, Pruners & Loppers
Seymour Midwest
Cane Knife, 13", Wood Handle
Mfr # 41730
Zoro # G5152835
product price: $10.39
/ea
Sold in multiples of 2 for $20.78
$20.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Blade Material High Carbon Cutlery Steel
- Features 3 Brass Rivets
- Blade Length 13"
- Overall Length (In.) 21"
Product Information
- Brand Seymour Midwest
- MFR # 41730
- Zoro # G5152835
- Country of Origin China
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Overall Length (In.) | 21" |
Details
Handle Material | Hardwood |
Blade Material | High Carbon Cutlery Steel |
Features | 3 Brass Rivets |
Item | Cane Knife |
Description
Cane Knife,13 In.,Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Misf 150 Silt Fence-Fabric Only, 24 In. (2Pk) (M150-33-24)
- KAYTEE Forti Diet Cockatiel 5Lb (100037368)
- MTD Adapter-Chute 5 (731-07525)
- SNOW JOE Hardware Pack, for ION8024 Snowblowers (ION8024-HP)
- SEYMOUR MIDWEST Tree Pruner, Action Head, 12ft Handle (41498)
- SEYMOUR MIDWEST Seymour 2-.50in. x 14in. Serrated Weed Cutter WE-20 (WE-20)
- SEYMOUR MIDWEST Soil Knife, 2x41/4" Head, 15" Handle (60720)
- SEYMOUR MIDWEST Weed Scythe Blade, 26" (21426)
- SEYMOUR MIDWEST Anvil Lopper, Action Head, 20" Handle (41489)
- SEYMOUR MIDWEST Anvil Lopper, 19" Handle, Vinyl Grip (41483)
- SUNBELT PRUNER-MARVIN-LOWER SPRING PIN #4 0" x0" x0" (A-B1Z110)
- Seymour Midwest Shears, Pruners & Loppers