Shop All Shovels and Scoops
This Product is Discontinued
Seymour Midwest
Bulb. Planter, Foot Step, Bevel Edge Blade, 30" Overall Length L Steel Handle (Discontinued)
Mfr # 41038
Zoro # G5151855
This Product is Discontinued
Key Features
- Tine Material Steel
- Handle Length 30" Overall Length
- Handle Material Steel
Product Information
- Brand Seymour Midwest
- MFR # 41038
- Zoro # G5151855
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 30" Overall Length |
Details
Tine Material | Steel |
Item | Bulb. Planter,Foot Step,Bevel Edge Blade |
Handle Material | Steel |
Description
Bulb. Planter,Foot Step,Bevel Edge Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.