Shop All Spray Paint
Seymour Midwest
Black, 16 oz 12 PK
Mfr # 98-38
Zoro # G500433817
product price: $10.69
/pk 12, $0.89/ea
Sold in multiples of 12 for $128.28
$128.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category Enamel Spray Paint
- Color Black
- Net Weight 16 oz
- Color Family Blacks
Product Information
- Brand Seymour Midwest
- MFR # 98-38
- Zoro # G500433817
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | Enamel Spray Paint |
Color | Black |
Net Weight | 16 oz |
Color Family | Blacks |
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUR-LINE Tear Resist Paint Pad Refill, 3-3/4inx9in (2006127)
- ZORO SELECT 1" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL1)
- RUST-OLEUM Anti-Slip Floor Coating, Navy Gray, Flat, 1 gal, 80 to 100 sq ft/gal (AS6086425)
- ZINSSER Interior Paint, Satin, WaterBase, White, 1 qt (2704)
- SEYMOUR MIDWEST Cummins Beige, 20 oz 6 PK (620-1447)
- SEYMOUR MIDWEST 20 oz Solvent Base Inverted Tip Marking Paint, Safety Red (SM20-971)
- SEYMOUR MIDWEST Orange, 16 oz 12 PK (98-48)
- SEYMOUR MIDWEST Black, 12 PK (20-148)
- SEYMOUR MIDWEST 16 oz 6 PK (16-55)
- SEYMOUR MIDWEST 16 oz Spray Paint, Alumi Blast (SM16-055)
- MODERN MASTERS Metal Primer Red 16Oz (AM20316)
- Seymour Midwest Spray Paint