Shop All Rakes
Seymour Midwest
8-tine Rake with 54"L Hardwood Handle
Mfr # 60712
Zoro # G5151925
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 54"
- Tine Material Forged
- Number of Tines 8
Product Information
- Brand Seymour Midwest
- MFR # 60712
- Zoro # G5151925
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 54" |
Details
Handle Material | Hardwood |
Tine Material | Forged |
Number of Tines | 8 |
Item | Level Head Rake,8 Tine,73/4" Head |
Description
Level Head Rake,8 Tine,73/4 In. Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Aqua Joe Garden Hose Stand with Brass Faucet Tan (SJ-SHSBB-TAN)
- DEWITT Plant Protection, 12 ft.X250 ft. (NS12250)
- BRIGGS & STRATTON Air Filter (397795S)
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Blue (60-12705)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40930)
- SEYMOUR MIDWEST 14-tine Bow Rake with 54"L Hardwood Handle (42355)
- SEYMOUR MIDWEST Forged Ensilage Fork, 10 Tine, 48" Handle (49271)
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Wood Handle (43101)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Steel Handle (43338)
- SEYMOUR MIDWEST 6-tine Manure Fork with 54"L Hardwood Handle (49278)
- MIDWEST RAKE Dual Purpose Rake, 36", 66" Blue Handle (12536GRA)
- Seymour Midwest Rakes