Shop All Pitchforks
Seymour Midwest
4-Tine Manure Pitch Forks
Mfr # 49274
Zoro # G802710517
product price: $68.15
/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width of Tines 8
- Length of Tines 59.4
- Outside Diameter 3.85
- Height 7
Product Information
- Brand Seymour Midwest
- MFR # 49274
- Zoro # G802710517
- UPC # 31365050225
- Country of Origin China
- Category Pitchforks
Dimensions
Width of Tines | 8 |
Length of Tines | 59.4 |
Outside Diameter | 3.85 |
Height | 7 |
Description
This 4-tine manure pitch fork offers exceptional quality compared to most forks found at retail stores.
- Forged-steel head for added strength
- Extended socket length for added strength
- American hardwood handle with UV-resistant coating for longer life
- Head measures 8-3/4"W x 12"L
- Weighs 3.9 lb.
Select handle length from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER HOUSE 8 in. Anti Vortex VGB Compliant Drain Cover; White (PO975359)
- ACORN INTERNATIONAL Hardware Cloth, 1/2" x 36" x 5 ft. (HC2365)
- STENS Recoil Starter For Honda Most Gx100 Engines 150-004 28400-Z0D-V04Za (150-004)
- MTD Handle Asm-Engage (684-04105D)
- SEYMOUR MIDWEST Claw Cultivator, 1 Prong, 60" Handle (42201)
- SEYMOUR MIDWEST Hand Cultivator, Chrome Plated Head (41031GRA)
- SEYMOUR MIDWEST Garden Cultivator, Welded 4 Tine Head (42004)
- SEYMOUR MIDWEST SPADING FRK RPLC HDL 30 in. (MG-BJ-4E)
- SEYMOUR MIDWEST Seymour 3-Tine Forged Hay Fork, 8"x12" Head (49273)
- SEYMOUR MIDWEST Garden Cultivator, Forged 4 Tine Head (42244)
- YO-HO TOOLS MAVRIK STONE FORK 6 TINE (24200)
- Seymour Midwest Pitchforks