Shop All Rakes
Seymour Midwest
24-tine Leaf Rake with 54"L Fiberglass Handle
Mfr # 40948
Zoro # G5156229
product price: $39.65
/ea
$39.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 54"
- Handle Type Vinyl Grip
- Tine Material Steel
- Number of Tines 24
Product Information
- Brand Seymour Midwest
- MFR # 40948
- Zoro # G5156229
- Country of Origin Taiwan, Province of China
- Category Rakes
Dimensions
Handle Length | 54" |
Details
Handle Material | Fiberglass |
Handle Type | Vinyl Grip |
Tine Material | Steel |
Number of Tines | 24 |
Item | Leaf Rake,24 Tine,24" Head,54" Handle |
Product Type | Leaf Rake,24 Tine,24" Head,54" Handle |
Description
Leaf Rake,24 Tine,24 In. Head,54 In. Handle, Product Type Leaf Rake,24 Tine,24 In. Head,54 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOGIPOT 15-1/2" Green Aluminum, PetWaste Bag Dispenser (1002HP-4)
- LEISURE TIME Leisure Time 15999 Water Hose Storage Caps (15999)
- SUPERIOR Sno N Ice Melt 50 lb. Bag, Pallet (SU050BG-PAL)
- FLASH FURNITURE Black Steel Patio Arm Chair with Round Back (CO-3-BK-GG)
- SEYMOUR MIDWEST 8-tine Rake with 54"L Hardwood Handle (60712)
- SEYMOUR MIDWEST 4-tine Spading Fork with 30"L Fiberglass Handle (49283)
- SEYMOUR MIDWEST 23-tine Leaf Rake with 48"L Steel Handle (43106GRA)
- SEYMOUR MIDWEST 24-tine Lawn Rake with 54"L Aluminum Handle (40905GR)
- SEYMOUR MIDWEST Landscape Rake, 30", 60" Wood Handle (90330)
- SEYMOUR MIDWEST Trowel with 15"L Hardwood Handle (60723)
- MASTER MARK Master Mark 94340 Terrace 4 in. x 40 ft. Brown Board Landscape Edging (7385545)
- Seymour Midwest Rakes