Shop All Striping & Marking Paint
Seymour Midwest
20 Oz Fluorescent Red Stripe Inverted Marking Paint, Water-Based
Mfr # 20-654
Zoro # G7780920
original price:
$10.39
14% off
new price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint Color Family Reds
- Application Method Spray
Product Information
- Brand Seymour Midwest
- MFR # 20-654
- Zoro # G7780920
- UPC # 43281001939
- Country of Origin United States
- Category Striping & Marking Paint
Details
Item | Inverted Marking Paint |
Paint Color Family | Reds |
Color | Fluorescent Red |
Application Method | Spray |
Description
A fast drying marking paint designed to be sprayed in an inverted position. Produces vivid marks, does not clog, and is safe for grass. Meets APWA color standards and is VOC compliant. May be sprayed by hand or with the Z-605 marking gun or Z-606 marking wand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Silver Gray, Solvent Base (AS9182425)
- RUST-OLEUM Rust-Oleum Specialty Flat Fluorescent Red Spray Paint 11 oz (1991830)
- KRYLON INDUSTRIAL Pavement Striping Paint, 5 gal., Parking Lot White, Solvent -Based (K42130404-20)
- ZINSSER 1 qt. Clear Water Sealer (60004)
- SEYMOUR MIDWEST 20 Oz Precaution Blue Stripe Inverted Marking Paint, Water-Based (20-653)
- SEYMOUR MIDWEST 20 Oz Fluorescent Orange Stripe Inverted Marking Paint, Water-Based (20-657)
- SEYMOUR MIDWEST 20 Oz Fluorescent Green Stripe Inverted Marking Paint, Water-Based (20-668)
- SEYMOUR MIDWEST 20 Oz White Stripe Athletic Field Marker, Water-Based (20-644)
- SEYMOUR MIDWEST InvertedTipSolvBaseOrgFlour20oz (20-957)
- SEYMOUR MIDWEST InvertedTipAirTechFlour.Orange20oz (20-357)
- AERVOE White Striper Premium Spray Paint (701)
- Seymour Midwest Striping & Marking Paint