Shop All Shovels and Scoops
Seymour Midwest
#2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle
Mfr # 49132
Zoro # G5157096
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Blade Length 11.5 in
- Handle Material Hardwood
- Overall Length 58.5 in
- Handle Color Natural
Product Information
- Brand Seymour Midwest
- MFR # 49132
- Zoro # G5157096
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 44 in |
Blade Length | 11.5 in |
Overall Length | 58.5 in |
Blade Width | 9.5 in |
Blade Size | #2 |
Overall Height | 4 in |
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Handle Material | Hardwood |
Handle Color | Natural |
Features | 16 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Solid Steel Rivet, 44 in Precision Lathe Turned Hardwood Handle |
Blade Material | Steel |
Gauge | 16 ga |
Handle Type | Cushion Grip |
Product Type | Square pt. Shovel,16 ga.,44" Handle |
Weight | 4 lbs |
Blade Step | Forward Turn Step |
Description
Square pt. Shovel,16 ga.,44 In. Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS MI State Tilt Backsack (172-871)
- SCOTTY 388 Gear Head Mount Kit (388-BK)
- A.R. NORTH AMERICA Quick Connect Nozzle, Yellow (SAQCMEG-1512)
- RIO Clamp-On Umbrella (UB44-72-1)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49152)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49142)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49162)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- SEYMOUR MIDWEST #14 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49270)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 43 in L Green Durable Fiberglass Handle (49432)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Lime Green Polypropylene Handle (698177)
- Seymour Midwest Shovels and Scoops