Shop All Shovels and Scoops
Seymour Midwest
#2 16 ga Square Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle
Mfr # 49162
Zoro # G5157120
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Handle Material Hardwood
- Overall Length 39.75 in
- Blade Material Steel
- Blade Width 9.5 in
Product Information
- Brand Seymour Midwest
- MFR # 49162
- Zoro # G5157120
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 30 in |
Overall Length | 39.75 in |
Blade Width | 9.5 in |
Blade Length | 11.5 in |
Blade Size | #2 |
Overall Height | 4.75 in |
Details
Description
Square pt. Shovel,No. 2,30 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Bracket Supt Cross (783-0765-0637)
- BUGX Insect Repellent, No DEET, Lotion Wp, PK100 (18-810)
- COLORITE CLOLH5806FM HOSE 5/8 IN 6 FT GRN LEADER (REM6ACE)
- MELNOR 5/8 METAL HOSE REPAIR (9003F)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49142)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49152)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SEYMOUR MIDWEST Round Point Shovel, 12 in L Professional Grade Fiberglass Handle (49352)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- GREAT STATESRPORATION GT Mini Shovel (GT-MRP001)
- Seymour Midwest Shovels and Scoops