Shop All Shovels and Scoops
Seymour Midwest
#2 16 ga Square Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle
Mfr # 49142
Zoro # G5157087
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Handle Type D-Grip
- Features 16 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Solid Steel Rivet, 26 in Precision Lathe Turned Hardwood Handle
- Blade Width 9.5 in
- Overall Length 40.5 in
Product Information
- Brand Seymour Midwest
- MFR # 49142
- Zoro # G5157087
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 26 in |
Blade Width | 9.5 in |
Overall Length | 40.5 in |
Blade Length | 11.5 in |
Blade Size | #2 |
Overall Height | 4.5 in |
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Handle Type | D-Grip |
Features | 16 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Solid Steel Rivet, 26 in Precision Lathe Turned Hardwood Handle |
Handle Color | Natural |
Gauge | 16 ga |
Blade Material | Steel |
Handle Material | Hardwood |
Blade Step | Forward Turn Step |
Weight | 4.2 lbs |
Description
Square pt. Shovel,16 ga.,26 In. Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES R-Pod Trailer Cover, up to 18 ft 8"L Grey (80-199-151001-00)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch Barb Hose Fitting (FGM312)
- SHELTER-IT Shelter-It 71010 10 x 10 x 8 ft. Shelter-It Instant Shed (71010)
- POOL CENTRAL 11 in. Deluxe Triangular Transparent Blue Weighted Vinyl Liner Swimming Pool Vacuum Head (32038051)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49162)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49152)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 26 in L Blue Professional Grade Fiberglass Handle (49462)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49138)
- SEYMOUR MIDWEST Hand Transplanter Shovel, Natural Hardwood Handle (41034)
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle (60700)
- Seymour Midwest Lawn & Garden Tools