Shop All Shovels and Scoops
Seymour Midwest
#2 16 ga Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle
Mfr # 49151
Zoro # G5157148
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type D-Grip
- Overall Length 40 in
- Gauge 16 ga
- Blade Width 9.5 in
- Blade Type Round Point
Product Information
- Brand Seymour Midwest
- MFR # 49151
- Zoro # G5157148
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 30 in |
Overall Length | 40 in |
Blade Width | 9.5 in |
Blade Length | 11.5 in |
Blade Size | #2 |
Overall Height | 4.25 in |
Details
Item | Round Point Shovel |
Handle Material | Hardwood |
Handle Type | D-Grip |
Gauge | 16 ga |
Blade Type | Round Point |
Handle Color | Natural |
Application | Digging |
Blade Material | Steel |
Features | 16 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Power Collar & Solid Steel Rivet, 30 in Precision Lathe Turned Hardwood Handle |
Blade Step | Forward Turn Step |
Weight | 3.8 lbs |
Description
Round pt. Shovel,16 ga.,30 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGUARD 50 lbs. Sodium Bicarbonate Balancer Total Alkalinity Increaser (23415000)
- A & I PRODUCTS Double V-Belt (1/2" X 130") 19" x5" x18" (A-AA128)
- BIRD BARRIER Bird Repellent Netting, 50 ft. L, 28.1 lb. (n1-b220)
- BRIGGS & STRATTON JET-MAIN (592792)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SEYMOUR MIDWEST 14 ga Garden Spade Shovel, Steel Blade, 48 in L Blue Industrial Grade Fiberglass Handle (49453)
- SEYMOUR MIDWEST #12 Scoop Shovel, Polymer Blade, 48 in L Natural Hardwood Handle (49051)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- RAZOR-BACK 14 ga Round Point Ceremonial Shovel, Steel Blade, 28 in L Natural Wood Handle (40176GR)
- Seymour Midwest Lawn & Garden Tools