Shop All Rakes
Seymour Midwest
16-tine Rake with 66"L Hardwood Handle
Mfr # 42351
Zoro # G5155748
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 66"
- Tine Material Steel
- Number of Tines 16
Product Information
- Brand Seymour Midwest
- MFR # 42351
- Zoro # G5155748
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Hardwood |
Tine Material | Steel |
Number of Tines | 16 |
Item | Level Head Rake,16 Tine,60" Wood Handle |
Description
Level Head Rake,16 Tine,60 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAASCHE Paasche QM-4 4 Outlet Airbrush Manifold (QM-4)
- MTD Adjust Asm-Height (987-02075B)
- MADRAX Bike Rack, Galv, (5)Bikes, 46 in. H, 3 in. W (QS-H36-5-IG-G)
- KOHLER Cover Air Cleaner (24 096 67-S)
- SEYMOUR MIDWEST ProFlex Rake, 18" Head, 48" Handle (43336)
- SEYMOUR MIDWEST 4-tine Spading Fork with 30"L Fiberglass Handle (49283)
- SEYMOUR MIDWEST Seymour 18in. 18 Tine Leaf Rake With Handle LF-18 (LF-18)
- SEYMOUR MIDWEST GT 8 Shrub Rake (40880TRU)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Wood Handle (43334)
- SEYMOUR MIDWEST 3-tine Hay Fork with 48"L Hardwood Handle (49273)
- SEYMOUR MIDWEST 5-tine Manure Fork with 54"L Hardwood Handle (49277)
- Seymour Midwest Lawn & Garden Tools