Shop All Shovels and Scoops
Seymour Midwest
#12 Scoop Shovel, Polymer Blade, 48 in L Natural Hardwood Handle
Mfr # 49051
Zoro # G5153639
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 48 in
- Handle Type Cushion Grip
- Features Western Pattern Grain Scoop, #12 Poly 14.25 in x 19 in Head, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle
- Blade Width 14.25 in
Product Information
- Brand Seymour Midwest
- MFR # 49051
- Zoro # G5153639
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 14.25 in |
Blade Length | 19 in |
Overall Length | 63.5 in |
Blade Size | #12 |
Overall Height | 8.5 in |
Details
Handle Material | Hardwood |
Item | Scoop Shovel |
Handle Type | Cushion Grip |
Features | Western Pattern Grain Scoop, #12 Poly 14.25 in x 19 in Head, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle |
Blade Material | Polymer |
Handle Color | Natural |
Blade Type | Scoop |
Weight | 4.6 lbs |
Description
ABS Poly Scoop,14.5 In.x18.5 In.,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Adapter-Nozzle (921-04041)
- BE PRESSURE SUPPLY Gas Pressure Washer, 5000 psi, Comet Pum (PE-5024HWEBCOM)
- PANACEA PLANTER HANG W/LINR14""GR (88503)
- POSITEC USA 800CFM Blower (WG521)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 54 in L Hard Wood Handle (49249)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- SEYMOUR MIDWEST Long-Handle Square Blade Perforated Shovel (49502)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- SEYMOUR MIDWEST #14 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49066)
- SEYMOUR MIDWEST Irrigation Shovel, 48 in L Professional Grade Fiberglass Handle (49455)
- TOOL Folding Shovel with Pouch, Steel (TO45752)
- Seymour Midwest Shovels and Scoops