Shop All Shovels and Scoops
Seymour Midwest
#12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle
Mfr # 49064
Zoro # G5153815
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Overall Length 63 in
- Features Western Pattern Grain Scoop, #12 Aluminum 14.5 in x 19 in Head, Double Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle
- Application Grain
- Blade Length 19 in
Product Information
- Brand Seymour Midwest
- MFR # 49064
- Zoro # G5153815
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 63 in |
Blade Length | 19 in |
Blade Width | 14.5 in |
Blade Size | #12 |
Overall Height | 9.75 in |
Details
Item | Grain Scoop |
Handle Material | Hardwood |
Features | Western Pattern Grain Scoop, #12 Aluminum 14.5 in x 19 in Head, Double Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle |
Application | Grain |
Blade Type | Scoop |
Blade Material | Aluminum |
Handle Type | Cushion Grip |
Handle Color | Natural |
Weight | 4.6 lbs |
Blade Color | Silver |
Description
Grain Scoop,Alum 48 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY INDUSTRIES Spray Gun, Aluminum/Plastic, Size 26" (SG-3200)
- MTD Cylinder-Damper .5 (727-3090)
- JACKSON PROFESSIONAL TOOLS 5/8 X 50' Rubber Commercial Garden Hose (4008300A)
- AMES KIDS POLY RAKE 18"" (KLRO)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 48 in L Wood Handle (49150)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49134)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49450)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 26 in L Hard Wood Handle (49013GRA)
- SEYMOUR MIDWEST Economy Grade Square Point Shovel, 42 in Hardwood Handle (SV-LS91)
- CORONA TOOLS Scoop Shovel, 12 ga. Aluminum Blade, 48 in L Ash Wood Handle (SS 68000)
- Seymour Midwest Lawn & Garden Tools