Shop All Wire Shelf Units
Seville Classics
Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver
Mfr # WEB562
Zoro # G1276780
product price: $166.29
/ea
Free Shipping & Returns
$166.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Height 72"
- Material Steel
- Number of Shelves 5
Product Information
- Brand Seville Classics
- MFR # WEB562
- Zoro # G1276780
- UPC # 017641005622
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 72" |
Details
Item | UltraDurable 5-Tier NSF Certified Steel |
Material | Steel |
Number of Shelves | 5 |
Color | Silver |
Finish | zinc plated |
Description
UltraDurable 5-Tier NSF Certified Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Storage Cabinet, Glass Doors, 35" (1010104)
- BASCO Plastic Container, 3 gal. (EZ-E037)
- WALL CONTROL Industrial Pegboard, Galvanized Steel Peg Boards, PK2 (35-IP-3232-GV)
- GLOBAL INDUSTRIAL Flat Top Shop Desk w Pigeonhole Compartments, 34-1/2W x 30D x 38 to 42-1/2H, Blue (319355)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 24"W x 72"H, 5 Shelves, Chrome (WEB570)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver (WEB563)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- SEVILLE CLASSICS Wire Shelving Unit, 14"D x 30"W x 48"H, 4 Shelves, Silver (SHE14304ZB)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Silver (SHE24365B)
- SEVILLE CLASSICS Shelving Unit, Chrome Plated, 14-1/2" W (WEBK429)
- QUANTUM STORAGE SYSTEMS Wire Shelving Bin System - Complete Wire Package (WR9-201RD)
- Seville Classics Wire Shelf Units