Shop All Shoe Storage
This Product is Discontinued
Seville Classics
Utility Shoe Rack, 3-Tier Iron Mesh, Sati (Discontinued)
Mfr # SHE99905
Zoro # G1276403
This Product is Discontinued
Key Features
- Material Iron
- Shelves 3
- Length 12 1/5 in
- Height 19 1/10 in
- Width 26 1/2 in
Product Information
- Brand Seville Classics
- MFR # SHE99905
- Zoro # G1276403
- UPC # 017641159059
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 12 1/5 in |
Height | 19 1/10 in |
Width | 26 1/2 in |
Details
Item | Utility Shoe Rack,3-Tier Iron Mesh,Sati |
Material | Iron |
Shelves | 3 |
Holds | 9 Pairs |
Description
Utility Shoe Rack,3-Tier Iron Mesh,Sati, Shelves 3, Length 12 1/5 in, Width 26 1/2 in, Height 19 1/10 in, Holds 9 Pairs, Material Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.