Shop All Bookcases & Bookshelves
Seville Classics
Spice and Season Rack Drawer, Wood, 3 Tier
Mfr # BMB17087
Zoro # G706153960
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Overall Height 3.3 in
- Length 8.25 in
- Material Bamboo
- Overall Width 8.75 to 15.5 in
Product Information
- Brand Seville Classics
- MFR # BMB17087
- Zoro # G706153960
- UPC # 017641170870
- Country of Origin China
- Category Bookcases & Bookshelves
Dimensions
Overall Height | 3.3 in |
Length | 8.25 in |
Overall Width | 8.75 to 15.5 in |
Details
Item | Spice and Season Rack Drawer,Wood,3 Tier |
Color | Natural |
Material | Bamboo |
Description
Spice and Season Rack Drawer,Wood,3 Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Black (5705GA10T)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- OLYMPUS Olympus: 1/4" EXT TRIM SPACER LP, 26D (OLY-ETS1-250-26D)
- BIGGIES SCENES Window Well Scenes-Canyon, 100 in wide x 60 in high (BG-WW-CYN-100)
- SEVILLE CLASSICS UltraDurable(R), NSF Steel Shelf, 5 Tier (WEB691)
- SEVILLE CLASSICS UltraDurable(R), NSF Steel Shelf, 5 Tier (WEB690)
- HARTFORD Hartford Bookcase in Two Tone Distressed Black (IMHF4078)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- DONCO KIDS Donco kids PD-760DG Twin Low Study Loft with Desk; Chest & Bookcase - Dark Gray (PD_760DG)
- ALERA Alera Valencia Bookcase, 4-Shelf, 31 3/4w x 14d x 55h, Modern Walnut (ALEVA635632WA)
- Seville Classics Bookcases & Bookshelves