Shop All Hospital Bed Accessories
Seville Classics
Seville Classics Airlift Overbed Medical Pneumatic Adjustable Table, White
Mfr # OFF65905
Zoro # G408829309
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Seville Classics
- MFR # OFF65905
- Zoro # G408829309
- UPC # 17641659054
- Country of Origin China
- Category Hospital Bed Accessories
Description
stay productive and comfy with seville classics airlift overbed medical pneumatic adjustable table. Enjoy the benefits of a smooth-rolling mobile desk top designed for use near furniture like beds, couches and recliners. Table features a large top finished in spill-proof pvc laminate for easy cleaning and durability. Enjoy a spacious workspace with beveled edges and tapered ends. Simply squeeze the pressure-sensitive airlift lever to adjust from 24.4 up to 37.2 high. A light touch lifts the desk slowly, making it perfect for seniors, disabled, and hospital patients. Table features a low-profile base with casters. Split ends make it easy to slide under wheels on chairs and furniture. Cart includes 1.57 diameter casters 2 locking for smooth rolling mobility from room-to-room. Assembly is easy with all required tools included and detailed assembly instructions. features: offset cylinder for easy use over the bed and with other furniture modern tabletop with tapered ends and beveled edges smooth pvc laminate finish in white tubular steel cylinder low-profile steel base specifications: dimensions: 29.9 x 18.9 x 24.4 x 37.2 base dimensions: 27 l x 17.25 w x 4 h weight capacity: 33 lbs. weight: 23.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (11170 YL)
- FIRST AID ONLY Sting Relief, Packet, 0.5 oz., PK10 (19-002)
- DICK MEDICAL SUPPLY Strap, Black, 6 ft. L x 2-1/2" W x 3" H (11061 BK)
- FIRST AID ONLY ANSI Class A Bulk First Aid Kit, 210 Pieces, Plastic Case (91064)
- HALO MOBILITY Single Sided Halo Safety Ring (77301)
- CLEANGRIP CleanGrip Anti-Ligature (116674)
- PDD Aftermarket Bed Control (6LVWS7)
- MEDLINE Drape Sheet, Disposable, 40"x72", 50/BX, White, PK50 (MIINON24339B)
- ANACOM MEDTEK Pillow Speaker Series 7.1 Dukane 17 Pin Nurse Direct, No lights (B2700-087.1)
- GLOBAL INDUSTRIAL Mobile Overbed Table with H-Base, Walnut Laminate Tabletop (436910)
- PROHEAL Medical Overbed Table, Wheels & Adjustable Height - Rich Oak Over Bed Table for Home or Hospital (PH-16213H)
- Seville Classics Hospital Bed Accessories