Shop All Compartment Box Cabinets & Racks
Seville Classics
NSF Bin Rack, 7 Tier, 22 Bin, Extra Large
Mfr # WEB678
Zoro # G006153905
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth of Cabinet 14 in
- Color Chrome-plated / Grey
- Load Capacity 800 lbs. overall on leveling feet
- Material - Cabinets Steel / Polypropylene
Product Information
- Brand Seville Classics
- MFR # WEB678
- Zoro # G006153905
- UPC # 000176416780
- Country of Origin Taiwan, Province of China
- Category Compartment Box Cabinets & Racks
Dimensions
Depth of Cabinet | 14 in |
Details
Item | NSF Bin Rack,7 Tier,22 Bin,Extra Large |
Color | Chrome-plated / Grey |
Load Capacity | 800 lbs. overall on leveling feet |
Material - Cabinets | Steel / Polypropylene |
Description
NSF Bin Rack,7 Tier,22 Bin,Extra Large
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Connector for 25 mm (1") Square Tube, 3-Way Swivel, 45-195 Deg., A=25, L=59, PA Plastic, Steel Screw (K0626.1251512)
- SENTRY SAFE Depository Safe, with Programmable Electronic w/Time Delay 95 lb, 0.94 cu ft, Solid Steel (DH-074E)
- LITTLE GIANT Compact Mobile Bench Cabinet, 18x24", Door (MNC-1D-1824-TL)
- ZORO SELECT Wire Reel Caddy, 4 Spindles, 45x24x22 (19C204)
- DURHAM MFG Drawer Bearing Rack (306B-95)
- DURHAM MFG Heavy Duty Bearing Rack, Steel, 20 in. W (303B-15.75-17-S1157)
- DURHAM MFG. Durham Heavy Duty Bearing Rack, For Large Compartment Boxes, Fits Four Boxes (303B-15.75-95)
- DURHAM MFG Drawer Bearing Rack (307B-95-D932)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D943)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D945)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20 x 15 In (303-95-D944)
- Seville Classics Compartment Box Cabinets & Racks