Shop All Desks
Seville Classics
Mobile Desk, Rolling Height Adjustable
Mfr # OFF65946B
Zoro # G206151596
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24.4 in
- Finish PVC laminate
- Color Black
- Material MDF, Metal
- Weight 26.3 lbs.
Product Information
- Brand Seville Classics
- MFR # OFF65946B
- Zoro # G206151596
- UPC # 017641659467
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 24.4 in |
Length | 16.9 in |
Height Range | 29.3 to 43.5 in |
Details
Item | Mobile Desk,Rolling Height Adjustable |
Finish | PVC laminate |
Color | Black |
Material | MDF, Metal |
Weight | 26.3 lbs. |
Description
Mobile Desk,Rolling Height Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Chrom, Vinyl, Glides, BLK (BR-VMBSO-CR-NF-RG-8540)
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- LEWIS HYMAN 96x72 WHT Roll Up Blind (3321086)
- FLASH FURNITURE Stack Chair, Sled Base, Black Vinyl (XU-8700-BLK-B-VYL-30-GG)
- SEVILLE CLASSICS Seville Classics AIRLIFT™ XL Sit-Stand Mobile Desk, White (OFF65801)
- MARTHA STEWART Noah Home Office Parsons Desk in Walnut Wood Grain w/Polished Brass Metal Frame (XU-M-BLK-106-BR-GLD-MS)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Shelves, 48"L, L Shape, Work, Laptop, Metal, Brown (I 7592)
- COASTER Coaster 801038 1 Drawer Writing Desk - Antique nutmeg & Dark bronze (801038)
- VICTOR TECHNOLOGY Standing Desk, 23" D, 28" W (DC475)
- HON Pedestal Desk, 30 in D, 48" W, 29-1/2 in H (H107885R.CC)
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- Seville Classics Desks