Shop All Laundry Hampers
Seville Classics
Laundry Hamper, Portable, Light Amber
Mfr # WEB655
Zoro # G406151686
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Material PE
- Load Capacity 2.5 bushels or 3.1 cu.ft.
- Overall Length 12.2 in
- Overall Height 24 in
Product Information
- Brand Seville Classics
- MFR # WEB655
- Zoro # G406151686
- UPC # 000176416551
- Country of Origin Viet Nam
- Category Laundry Hampers
Dimensions
Overall Length | 12.2 in |
Overall Height | 24 in |
Overall Width | 18.5 in |
Details
Item | Laundry Hamper,Portable,Light Amber |
Color | Natural |
Material | PE |
Load Capacity | 2.5 bushels or 3.1 cu.ft. |
Description
Laundry Hamper,Portable,Light Amber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO TASKBrand V40 Heavy Weight DRC Wipers, 1-Ply, 10 x 12, Unscented, White, 200/Roll (N-V040CGW)
- SAFCO 38 gal Indoor/Outdoor Waste Receptacle, Black, Polyethylene (SAF9475BL)
- ROYAL BASKET TRUCKS PVC Hamper, 24 gal., Sgl, Red, FP (R24-RRX-H1F-3ULN)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring (19-1500)
- SEVILLE CLASSICS Canvas Laundry Hamper, Heavy Duty (WEB598)
- SEVILLE CLASSICS Laundry Hamper, Portable, Mocha Brown (WEB656)
- R&B WIRE PRODUCTS Yellow Nylon Basket Liner for E, D and G Baskets (141Y)
- R&B WIRE PRODUCTS Replacement Black Lid for 670/680/690 Series Hampers by R&B Wire™ (602N)
- BASICWISE 2 Tier Plastic Laundry Basket with Wheels (QI003311)
- STERILITE CORPORATION Sterilite 12178006 19 in. White & Gray Handles Ultra Square Laundry Basket (208375)
- R&B WIRE PRODUCTS Wall Mountable Storage Basket, 15 in Wide (2255)
- Seville Classics Laundry Hampers