Shop All Toilet Paper
This Product is Discontinued
Seventh Generation
Standard Recycled Toilet Paper, 2 Ply, 240 Sheets (Discontinued)
Mfr # 13738
Zoro # G6914789
This Product is Discontinued
Key Features
- Roll Type Standard
- Sheets per Roll 240 Sheets
- Ply 2 Ply
- Color White
- Sheet Size 4" x 4"
Product Information
- Brand Seventh Generation
- MFR # 13738
- Zoro # G6914789
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Sheet Size | 4" x 4" |
Details
Item | Recycled Toilet Paper |
Roll Type | Standard |
Sheets per Roll | 240 Sheets |
Ply | 2 Ply |
Color | White |
Description
Tissue,Bath,Recyl,24Rls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.