Shop All Toilet Paper
Seventh Generation
Standard, 240 Sheets, White, 48 PK
Mfr # SEV 13733
Zoro # G5081131
product price: $76.99
/pk 48, $1.60/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 4"
- Number of Sheets 240
- Color White
- Sheet Size 4 in x 4 in
Product Information
- Brand Seventh Generation
- MFR # SEV 13733
- Zoro # G5081131
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Size | 4 in x 4 in |
Sheet Width | 4" |
Details
Item | Toilet Paper |
Toilet Paper Type | Standard |
Number of Sheets | 240 |
Color | White |
Features | Contains 48 Rolls per Carton |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Recycled Bathroom Tissue,PK48, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic Jumbo Bathroom Tissue Dispenser, One 9 Roll (640904)
- AIR WICK Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2 (RAC82093)
- VIKAN 2 5/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 5 51/64 in L Brush, Yellow (53706)
- OCEDAR BRANDS Easy Wring Spin Mop Kit (148473)
- SEVENTH GENERATION Pack, 240 Sheets, White, 12 PK (13733)
- SEVENTH GENERATION Standard, 500 Sheets, White, 60 PK (137038)
- SEVENTH GENERATION Standard, 240 Sheets, White, 24 PK (SEV 13738)
- MORCON Morsoft Millennium Ultra Bath Tissue 2-Ply; White - 1250 Per Roll - 24 Per Case (M250)
- ENVISION Bathroom Tissue, White, 80 PK (GPC1988001)
- ZORO SELECT No Series, Standard Core, 1 Ply, 1275 Sheets, White, 24 PK (TP425)
- MORCON PAPER Morsoft, Standard, 600 Sheets, White, 48 PK (MOR M600)
- Seventh Generation Toilet Paper