Shop All Toilet Paper
Seventh Generation
Standard, 240 Sheets, White, 24 PK
Mfr # SEV 13738
Zoro # G9738795
product price: $31.39
/pk 24, $1.31/ea
$31.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Roll Length 4"
- Number of Sheets 240
- Sheet Size 4 in x 4 in
- Color White
Product Information
- Brand Seventh Generation
- MFR # SEV 13738
- Zoro # G9738795
- Country of Origin Canada
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Size | 4 in x 4 in |
Sheet Width | 4" |
Details
Item | Toilet Paper |
Toilet Paper Type | Standard |
Number of Sheets | 240 |
Color | White |
Number of Plies | 2 |
Tissue Type | Toilet |
Description
Recycled Bathroom Tissue,2P,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Absorbent Roll, 72 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (DS-97)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Green, Stainless Steel (29392)
- SPIC AND SPAN Floor Cleaner, 3 oz., Green, PK45 (02011)
- SEVENTH GENERATION All Purpose Cleaner, 23 oz. Bottle, Unscented (44713EA)
- SEVENTH GENERATION Standard, 500 Sheets, White, 60 PK (137038)
- SEVENTH GENERATION Pack, 240 Sheets, White, 12 PK (13733)
- SOLARIS PAPER Locor Bath Tissue, White (SOL26821)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Universal, 1-ply, 36 x 1755 sheets, 112990 (112990)
- COTTONELLE Pack, 284 Sheets, White, 48 PK (54151)
- GEN Jumbo, Continuous Sheets, White, 12 PK (1516)
- GEORGIA-PACIFIC Envision, Standard Core, 1 Ply, 1500 Sheets, White, 48 PK (14448/01)
- Seventh Generation Toilet Paper