Shop All Paper Towels
Seventh Generation
Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK
Mfr # 13730
Zoro # G105742369
product price: $90.85
/pk 24, $3.79/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Sheet Width 11 in
- Sheet Length 5.4 in
- Sheet Size 11 in x 5.4 in
Product Information
- Brand Seventh Generation
- MFR # 13730
- Zoro # G105742369
- Country of Origin Canada
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Length | 5.4 in |
Sheet Size | 11 in x 5.4 in |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Number of Sheets | 140 |
Ply | 2 |
Uses Dispenser | Standard Roll-Towel Dispensers |
Container Type | Roll |
Material | Paper |
Application | General Purpose |
Standards | Meets U.S. EPA standards for post-consumer material paper content |
Scent | Unscented |
Applicable Material | Nonporous Surfaces |
Dirt Types | Dust; Grime; Liquid; Soil |
Description
Hardworking paper towel absorbs spills quickly, even when wet. Whitened without chlorine. No added dyes or fragrances. Two ply for absorbency and strength. Convenient 11" x 5.4" sheets are "right size" to minimize waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Pigtail, Type Replacement (1623452)
- ZORO SELECT Drawstring Polyester Laundry Bag Red (GP245157)
- MISTY PBC-20, 32 oz., PK12 (1038804)
- ARTISANAT USA EZ-Mix Dispenser System (AR524606)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 6 PK (13731)
- SEVENTH GENERATION SeventhGen, Natural Unbleached 100% Recycled Paper Towel Rolls, 11 X 9, 120 Sh/rl, 6 Rl/pk (13737PK)
- SEVENTH GENERATION Paper Towels, White, 30 PK (SEV13720CT)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 120 Sheets, Brown (13720)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 120 Sheets, 9", Brown, 6 PK (SEV 13737)
- MARCAL PRO Multifold Paper Towels, 1 Ply, 150 Sheets, Natural, 16 PK (P100N)
- GEORGIA-PACIFIC Pacific Blue Ultra Multifold Paper Towels, 1 Ply, 220 Sheets, White, 10 PK (20887)
- Seventh Generation Paper Towels