Shop All Paper Towels
Seventh Generation
Paper Towels, White, 30 PK
Mfr # SEV13720CT
Zoro # G401845740
product price: $120.99
/pk 30, $4.03/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Sheet Size 11 in x 9 in
- Material Paper
- Sheets per Roll 120
- Features Fragrance-free; Dye-free; Ink-free; Unbleached
Product Information
- Brand Seventh Generation
- MFR # SEV13720CT
- Zoro # G401845740
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 11 in x 9 in |
Details
Item | Paper Towels |
Color | White |
Material | Paper |
Sheets per Roll | 120 |
Features | Fragrance-free; Dye-free; Ink-free; Unbleached |
Description
Clean more, waste less and help reduce the need for virgin wood pulp. Reach for these hardworking, recycled paper towels, and you're not only cleaning up messes in a flash; you're helping to keep more trees standing. Made with a high percentage of post-consumer content - the paper we all recycle every day at home, school and work, these unbleached paper towels have a unique color that visually cues care for the environment in a way white paper cannot. Being made without dyes, inks or fragrances saves natural resources compared to virgin or whitened recycled products by eliminating the whitening process, which saves water and energy. The two-ply paper towels come in rolls that fit standard household, kitchen roll dispensers. Each sheet measures 11" x 9".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 12 gal - 16 gal Trash Bags, 24 in x 32 in, 1 mil, Black, 150 PK (PNL510)
- NILFISK/ADVANCE BAG 10-PACK - CarpetMaster, Spectrum S12, D12, S15 (107413584)
- WYPALL Towels & Wipes, Green, Bucket, Cloth, 75 Wipes, Citrus, 6 PK (91371CT)
- SWIFFER DUSTER EXTEND HANDLE (44750)
- SEVENTH GENERATION SeventhGen, Natural Unbleached 100% Recycled Paper Towel Rolls, 11 X 9, 120 Sh/rl, 6 Rl/pk (13737PK)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 24 PK (13730)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 120 Sheets, Brown (13720)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 120 Sheets, 9", Brown, 6 PK (SEV 13737)
- SEVENTH GENERATION Perforated Roll Paper Towels, 2 Ply, 140 Sheets, White, 6 PK (13731)
- MORCON 10 INCH TAD ROLL TOWELS, 1-PLY, 10in X 550 FT, WHITE, 6PK (VT106)
- MARCAL PRO Multifold Paper Towels, 1 Ply, 250 Sheets, White, 16 PK (P200B)
- Seventh Generation Paper Towels