Shop All Disinfectants and Sanitizers
Seventh Generation
Botanical Disinfecting Cleaner Spra, PK8, Spray Bottle, Lemongrass Citrus, 8 PK
Mfr # SEV 22811
Zoro # G8051602
product price: $62.25
/pk 8, $7.78/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spray Bottle
- Fragrance Lemongrass Citrus
- Capacity 26 oz
- Standards EPA Reg. No. 84683-3; EPA List N
- Application Disinfectant/Cleaner
Product Information
- Brand Seventh Generation
- MFR # SEV 22811
- Zoro # G8051602
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Spray Bottle |
Fragrance | Lemongrass Citrus |
Item | Botanical Disinfecting Cleaner Spra,PK8 |
Capacity | 26 oz |
Standards | EPA Reg. No. 84683-3; EPA List N |
Application | Disinfectant/Cleaner |
For Use On | Hard, Non-Porous Surfaces |
Physical Form | Liquid |
Effective to Remove | Bacteria; Dust; Germs; Grime; Viruses; Water-Based Soil |
Surface | Hard, Non-Porous Surfaces |
Features | Disinfecting Bathroom Cleaner |
Net Weight | 16 lbs |
Description
Botanical Disinfecting Cleaner Spra,PK8, Package Quantity 8
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Dryer, 10 ft, 300 (61HL68)
- CARLISLE FOODSERVICE Looped-End Wet Mop, Blue, Microfiber, PK12, 36942014 (36942014)
- MAYKKER 33 in Extension Pole, Wood (MP-MM-8)
- MAKITA 6" Round Hook & Loop Wool Polishing Pad (199424-6)
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus (22810)
- SEVENTH GENERATION Disinfecting Cleaner, 7" W x 8" L Canister, Lemongrass Citrus, White (SEV22813)
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus, 8 PK (22810)
- SEVENTH GENERATION Cleaners & Detergents, Trigger Spray Bottle, Mint (22981EA)
- SEVENTH GENERATION Disinfectant Cleaner, 13.9 fl oz (0.4 quart) Eucalyptus Spearmint & Thyme, Clear, 8 PK (SEV22981CT)
- SEVENTH GENERATION Cleaners & Detergents, Aerosol Can, Mint, 8 PK (22981)
- SIMPLE GREEN Cleaner and Disinfectant, 1 gal. Bottle, Unscented (2810000401128)
- Seventh Generation Disinfectants and Sanitizers