Shop All Facial Tissues
Seventh Generation
2 Ply Facial Tissue, 85 Sheets
Mfr # SEV 13719
Zoro # G8646484
product price: $103.99
/pk 36, $2.89/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Cube
- Sheet Width 7.8"
- Sheet Length 9"
- Ply 2
- Box Type Box
Product Information
- Brand Seventh Generation
- MFR # SEV 13719
- Zoro # G8646484
- Country of Origin United States
- Category Facial Tissues
Dimensions
Sheet Width | 7.8" |
Sheet Length | 9" |
Details
Tissue Box Type | Cube |
Item | Facial Tissue |
Ply | 2 |
Box Type | Box |
Color | White |
Material | Paper |
Number of Sheets | 85 |
Features | Chemical-free, Soft, Hypoallergenic, Absorbent, Non-chlorine Bleached, Dye-free, Fragrance-free |
Description
Recycled Facial Tissue,2-,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 72 in L Dust Mop, Slide On Connection, Cut-End, Blue/White, Cotton (1TZD4)
- PROTEAM 17" Crevice Tool (100108)
- TOUGH GUY 10 in Swivel Pad Holder, Blue (280195)
- BISSELL Bissell Cleanview Vac (2488)
- SEVENTH GENERATION 2 Ply Facial Tissue, 85 Sheets (13719)
- SEVENTH GENERATION 85 ct Facial Tissue (67230878)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets (47580)
- GEORGIA-PACIFIC Angel Soft Ultra Professional Series 2 Ply Facial Tissue, 96 Sheets, 10 (4636014)
- KLEENEX Boutique 2 Ply Facial Tissue, 95 Sheets (TT2FTKB)
- KLEENEX Antiviral Facial Tissue, White, 3PK (KCC21286)
- PUFFS Plus Lotion Facial Tissues, White, 4PK (PGC34899)
- Seventh Generation Facial Tissues