Shop All Pedestal Sump Pumps
This Product is Discontinued
Sethco
Pump, Vertical, 2 HP, 230/460V (Discontinued)
Mfr # ZDX 2ES
Zoro # G1466026
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 2 hp
- Impeller Material CPVC
- Max. Liquid Temp. 180 Degrees F
- Max. Head 64 ft
- Hz 50/60
Product Information
- Brand Sethco
- MFR # ZDX 2ES
- Zoro # G1466026
- Country of Origin United States
- Category Pedestal Sump Pumps
Dimensions
Base to Motor Height (In.) | 14-1/8 |
Max. Dia. Solids | 1/16" |
Max. Diameter Solids | 1/16 in |
Cord Length - Pumps | 7 ft. |
Solid Diameter (Maximum) | 0.06 in |
Description
Pump, Discharge Connection Type NPT, Horsepower (Maximum) 2 hp, Housing Material CPVC, Includes Mounting Adapter, Intake Connection Type NPT, Media Temperature (Maximum) 180 Degrees F, Solid Diameter (Maximum) 0.06 in, Phase Three, Duty Cycle Continuous, Motor Enclosure Totally Enclosed Fan Cooled, Bearing Type Ball
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.