Item
|
Electric Operated Drum Pump
|
Type
|
Electric
|
Wetted Materials
|
316 Stainless Steel, PTFE, PVDF
|
GPM
|
43
|
Includes
|
Strainer built into Pump
|
Motor Enclosure
|
ODP
|
Agency Compliance
|
Motor is UL Recognized
|
Thermal Protection
|
Yes
|
Max. Head - Pumps
|
39 ft
|
Compatible Chemicals
|
Acetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, DEF, Deionized Water, Ethylene Glycol, Formaldehyde 40%, Formic Acid, Fresh Water, Glycerin, Methyl Chloride, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene (50%)
|
Motor Type
|
Brushed AC
|
Max. Fluid Temp.
|
250 Degrees F
|
Variable Speed
|
No
|
Series
|
381 Sealless Drum Pumps
|
Power Source
|
Electric
|
Food Grade
|
No
|
Housing Material - Pumps
|
316 Stainless Steel
|
Number of Phases
|
1
|
Discharge Tube Outlet ID
|
3/4 in
|
Not Recommended Chemicals
|
Acetone, Biodiesel, Chromic Acid 50%, Diesel Fuel, Ethyl (Ethanol), Ethyl Acetate, Gasoline, Heptane, Hexane, Hydrazine, Hydrochloric/Muriatic Acid (100%), Isopropyl (Isopropanol), Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Sulfuric Acid (to 10%), Toluene, Turpentine, Xylene
|
Metered
|
No
|
Includes Suction Tube
|
Yes
|
For Container Type
|
Drum
|
Includes Nozzle
|
No
|
Full Load Amps
|
10.0 A
|
Diesel Exhaust Fluid Compatible
|
Yes
|
Max. Flow Rate
|
32 gpm
|
Pump Connection ID
|
1 5/8 in
|
For Media Type
|
Acetic Acid, Ammonium Hydroxide, Calcium Chloride, Chromic Acid, DEF, Ethylene Glycol, Formaldehyde, Formic Acid, Glycerin, Methyl Chloride, Nitric Acid, Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Trichlorethylene, Water
|
Discharge Tube Outlet OD
|
1 1/4 in
|
Includes Bung Adapter
|
No
|
Frequency (Hz)
|
60 Hz
|
Runs Dry
|
No
|
Pump Connection OD
|
1 3/4 in
|
Includes Discharge Hose
|
No
|
Discharge Connection Type
|
Hose Barb
|
Plug Type
|
NEMA 1-15
|
Duty Cycle
|
Continuous
|
Max. Viscosity
|
4,000 SUS
|
Min. Fluid Temp.
|
0 Degrees F
|
Seal Material
|
Sealless
|
Grease
|
NT
|
Rated Voltage
|
115V AC
|
Gear Lube
|
NT
|
Explosion Proof
|
No
|