Shop All Oil Pumps
This Product is Discontinued
Sethco
Automatic Pump Accessory Discharge Hose (Discontinued)
Mfr # 410P11044-570
Zoro # G6991521
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 8AWF1, 9UDH3
- Wetted Materials 319 SS, Polyethylene
- Hose Fitting A Type MNPT
- Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 80%, Biodiesel, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Gasoline, Heptane, Kerosene, Lithium Grease, Methyl Chloride, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%)
- Hose Outside Dia. 1 1/2 in
Product Information
Dimensions
Hose Outside Dia. | 1 1/2 in |
Hose Inside Dia. | 1 1/4 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Length | 48 in |
Details
Item | Discharge Hose |
For Use With | 8AWF1, 9UDH3 |
Wetted Materials | 319 SS, Polyethylene |
Hose Fitting A Type | MNPT |
Not Recommended Chemicals | Acetic Acid (Glacial), Acetic Acid 80%, Biodiesel, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Gasoline, Heptane, Kerosene, Lithium Grease, Methyl Chloride, Nitric Acid (10% Solution), Nitric Acid (20% Solution), Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%) |
Hose Cover Material | Rubber |
Max. Working Pressure @ 70 F | 100 psi |
Diesel Exhaust Fluid Compatible | Yes |
Hose Fitting B Type | MNPT |
Temp. Range | 0 Degrees to 150 Degrees F |
Hose Fitting A Material | 316 Stainless Steel |
Hose Fitting B Material | 316 Stainless Steel |
Food Grade | No |
For Media Type | Acetic Acid, Ammonia, Bleach, Calcium Chloride, Citric Acid, Cyclohexane, DEF, Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Glycerin, Hexane, Hydrochloric Acid, Hydrofluoric Acid, Isopropanol, Ketones, Lacquer Thinners, Methanol, Naphtha, Phosphoric Acid (40% Solution), Sodium Bicarbonate, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide, Stoddard Solvent, Sulfuric Acid, Toluene, Trichlorethylene, Turpentine, Water, Xylene |
Hose Tube Material | Polyethylene |
Compatible Chemicals | Acetic Acid 20%, Acetone, Ammonia (Liquids), Anhydrous Ammonia, Calcium Chloride, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Ethyl (Ethanol), Ethyl Acetate, Ethylene Glycol, Formaldehyde 40%, Fresh Water, Glycerin, Hexane, Hydrochloric/Muriatic Acid (20%), Hydrochloric/Muriatic Acid (37%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Isopropyl (Isopropanol), Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Phosphoric Acid (40% Solution), Salt Water, Sodium Bicarbonate (10%), Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda (20%), Sodium Hypochlorite/Bleach (to 20%), Stoddard Solvent (Mineral Spirits), Sulfuric Acid (to 10%), Toluene, Trichlorethylene (50%), Turpentine, Xylene |
Gear Lube | NT |
Grease | NT |
Nozzle Material | Hose Only |
Description
Discharge Hose, Hose Length 48 in, Hose Inside Dia. 1 1/4 in, Hose Outside Dia. 1 1/2 in, Hose Tube Material Polyethylene, Hose Cover Material Rubber, Hose Fitting A Material 316 Stainless Steel, Hose Fitting B Material 316 Stainless Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Max. Working Pressure @ 70 F 100 psi, Temp. Range 0 Degrees to 150 Degrees F, Food Grade No, Diesel Exhaust Fluid Compatible Yes
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.