Shop All Set Screws
Set Screw & Manufacturing
1/4-28 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H25280375KNX-1500
Zoro # G7235555
Free Shipping & Returns
$92.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Size 0.125 in
- Point Type Knurled Cup
- Material Alloy Steel
Product Information
- Brand Set Screw & Manufacturing
- MFR # H25280375KNX-1500
- Zoro # G7235555
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3/8 in |
Drive Size | 0.125 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | HRC45 to HRC53 |
Number of Pieces | 1500 |
Description
Knurled Cup Point Alloy Hex Sock,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 15 PK (63455)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK (07549)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9182-BEV-H)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32487)
- SET SCREW & MANUFACTURING 1/4-28 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280500KNX-1500)
- SET SCREW & MANUFACTURING 1/4-28 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280250KNX-1500)
- SET SCREW & MANUFACTURING 1/2-13 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130375KNX-500)
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50130500CPX-5000)
- SET SCREW & MANUFACTURING #8-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H163200937CPX-2500)
- SET SCREW & MANUFACTURING 1/2-20 X 1 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50201500KNX-150)
- ALLIED TITANIUM 1/4-20 X 1 inch UNC Set Screw, Socket Drive with Flat Point, Grade 2 (CP) (0077123)
- Set Screw & Manufacturing Set Screws