Shop All Set Screws
Set Screw & Manufacturing
#10-32 X 3/16 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H18320187KNX-1500
Zoro # G7225615
product price: $67.49
/pk 1500, $0.04/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 0.093 in
- Point Type Knurled Cup
- Material Alloy Steel
Product Information
- Brand Set Screw & Manufacturing
- MFR # H18320187KNX-1500
- Zoro # G7225615
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/16 in |
Drive Size | 0.093 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Number of Pieces | 1500 |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Description
Knurled Cup Point Alloy Hex Sock,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (5TEKHW12114)
- ZORO SELECT Clevis Pin, Universal, 0.312x3 1/2 In, PK10 (WWG-CLPUZ-014)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10.9, Zinc Plated, 16 mm Ht, 275 PK (L12410.160.0001)
- ROTOR CLIP Internal Push-On Retaining Ring, Steel, Black Phosphate Finish, 1 in Bore Dia. (TI-100)
- SET SCREW & MANUFACTURING #10-32 X 1/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320125KNX-1500)
- SET SCREW & MANUFACTURING #5-40 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H12400312CPX-1500)
- SET SCREW & MANUFACTURING #10-32 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320250CPX-1500)
- SET SCREW & MANUFACTURING #6-32 X 3/16 Full Dog Point Alloy Hex Socket Set Screw, Black Oxide (H13320187FDX-500)
- SET SCREW & MANUFACTURING #10-32 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320375CPX-1500)
- SET SCREW & MANUFACTURING 5/16-18 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H31180375CPX-1500)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 35mm, PK50 (M07820.080.0035)
- Set Screw & Manufacturing Set Screws