Shop All Set Screws
Set Screw & Manufacturing
#10-32 X 1/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H18320125KNX-1500
Zoro # G7223515
product price: $65.89
/pk 1500, $0.04/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 0.093 in
- Point Type Knurled Cup
- Material Alloy Steel
Product Information
- Brand Set Screw & Manufacturing
- MFR # H18320125KNX-1500
- Zoro # G7223515
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/8 in |
Drive Size | 0.093 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Knurled Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Number of Pieces | 1500 |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Description
Knurled Cup Point Alloy Hex Sock,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 30 mm L, 100 PK (M04132.080.0030)
- ZORO SELECT 1-1/2"-6 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.150.0001)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., .580 in L, 300 Stainless Steel (BTI-CAK1-2520-165/B1)
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.595 in Flange Dia., 0.69 in L, Steel, 25 PK (CAK2-3716-150-25)
- SET SCREW & MANUFACTURING #10-32 X 3/16 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320187KNX-1500)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- SET SCREW & MANUFACTURING 3/8-16 X 3/4 Cup Point Case Hardened Square Head Set Screw (Q37160750CPCH-500)
- SET SCREW & MANUFACTURING 1/2-20 X 3/4 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide (H50200750HDX-100)
- SET SCREW & MANUFACTURING #10-32 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320375CPX-1500)
- SET SCREW & MANUFACTURING 1/4-28 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280375KNX-1500)
- MIDWEST FASTENER 1/2"-20 x 3/8" Black Oxide Steel Fine Thread Socket Set Screws 8PK (931541)
- Set Screw & Manufacturing Set Screws