Shop All Set Screws
Set Screw & Manufacturing
#10-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H18320125CPX-1500
Zoro # G7234812
product price: $179.99
/pk 1500, $0.12/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 0.093 in
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Set Screw & Manufacturing
- MFR # H18320125CPX-1500
- Zoro # G7234812
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/8 in |
Drive Size | 0.093 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Number of Pieces | 1500 |
Description
Cup Point Alloy Hex Socket Set S,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (91260)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04160.050.0450)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.075.7200)
- SET SCREW & MANUFACTURING #10-32 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320250CPX-1500)
- SET SCREW & MANUFACTURING #10-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320187CPX-1500)
- SET SCREW & MANUFACTURING #10-32 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H18320375CPX-1500)
- SET SCREW & MANUFACTURING 1/4-28 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide (H25280250KNX-1500)
- SET SCREW & MANUFACTURING 1/2-13 X 1 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50131000CPX-250)
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H13320125CPX-10000)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx8mm, PK100 (M51260.080.0008)
- Set Screw & Manufacturing Set Screws