Shop All Keyed Padlocks
Sesamee
Round Body Steel Keyed Padlock, KD, Steel Body, 7/8" W
Mfr # 93702
Zoro # G8060529
product price: $40.49
/ea
Sold in multiples of 6 for $242.94
Item requires special delivery charges. A $14.17 per item surcharge will be applied.
$242.94
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation
- Shackle Dia. 7/16"
- Includes Key Retaining Set Screw
- Shackle Height 2"
Product Information
- Brand Sesamee
- MFR # 93702
- Zoro # G8060529
- UPC # 021919937027
- Country of Origin Taiwan, Province of China
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 7/16" |
Shackle Height | 2" |
Shackle Width | 7/8" |
Details
Item | Round Body Steel Keyed Padlock,KD |
Body Material | Steel |
For Use With | Industrial, Storefront & Business Gates, Manufacturing Environments, Utility Meters, Substations & Cable Boxes, Marine Recreation |
Includes | Key Retaining Set Screw |
Body Finish | Chrome Plated |
Key Type | Different |
Description
Round Body Steel Keyed Padlock,KD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ceiling Hook, Zinc, Length 1 1/2 In, PK20 (1WBN8)
- RAYMOND Compression Spring, Overall 5/8" L, PK10 (C02400320620M)
- BEST Interchangeable Core, Keyway Type G (1C7F1612)
- HARDWARE RESOURCES 6-3/8" Wx1"Dx4-1/2"H Rubberwood Beaded Left Corner Pedestal Foot (PFL-B-RW)
- SESAMEE Huski Lock, 66 KA, CAT 30, 1-1/2", Hardened Steel Body, Chrome Plated Hardened Steel Shackle, 3/4" W (00096)
- SESAMEE Round Body Steel Keyed Padlock, KIK, Steel Body, 7/8" W (93610)
- SESAMEE Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 25/32 in W (56410)
- SESAMEE Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W (93601)
- SESAMEE Padlock, Coreless, Standard Shackle, Rectangular Brass Body, Hardened Steel Shackle, 25/32 in W (56010)
- SESAMEE Padlock, Keyed Alike, Standard Shackle, Steel Body, 7/8" W (93611)
- MASTER LOCK Padlock (500KA-255)
- Sesamee Keyed Padlocks