Size 9 Steel Toe Footwear
Mfr # 75109-BLM-090
Zoro # G808109018
Key Features
- Protective Toe Material PvcPVC
- Toe Type Steel Toe
- Upper Color Black
- Height 15in
- Waterproof No
Product Information
- Brand Servus
- MFR # 75109-BLM-090
- Zoro # G808109018
- Country of Origin United States
- Category Rubber Boots
Dimensions
Size | 9 |
Height | 15in |
Details
Protective Toe Material | PvcPVC |
Item | Footwear |
Toe Type | Steel Toe |
Upper Color | Black |
Waterproof | No |
Description
Working in harsh environments with slick or oily surfaces requires additional safety measures Fortunately, the North by Honeywell Servus XTP 75109 Xtra Traction Performance work boot is created with TDT, North's innovative Triple Density Technology, to withstand the organic chemical deterioration common in poultry and fish processing, as well as oil rigs, mining and general industrial applications The flat sole design is made of a high traction compound, along with a selfcleaning outsole tread, providing the ultimate in slip resistance The 75109 also offers seamless, waterproof comfort with its 3stage molded construction outsole compounds are formulated for excellent traction and long wear, while the Extended ribbed steel shank offers support, and the yellow midsole trimline marks the steel toe, which meets ASTM F241305 standards
- •XTP "Xtra Traction Performance" work boot
- •Created with TDT , Norths innovative Triple Density Technology
- •W ithstands the organic chemical deterioration common in poultry and fish processing, oil rigs, and mining
- •F lat sole design features high traction compound
- •S elf-cleaning outsole tread
- •Extended ribbed steel shank offers support and provide less leg fatigue
- •S teel toe meets ASTM F2413-05 standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKE Sign Stand, Traffic, Spring Base, Alum (UF2000)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (G-EXMPG-05-XL)
- TOUGH DUCK Quilted Safety Vest, SV051-FLGR-L (SV051)
- HONEYWELL SALISBURY Flame Resistant Pants and Overalls (ACB40RGXL)
- TINGLEY Profile Knee Boots, Brown, Size 10, Mens, 15" H, PR (51254)
- TINGLEY Rubber Boots, Unisex, PVC, Plain Toe, PR (31168)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 15 (8677533)
- TINGLEY Flite Composite-Toe Rubber Boots, Aerex 1.5.5, Hardened Rubber, 15 in H, Black, Men's, Size 9 (27251)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45566-14)
- BOGS FOOTWEAR Size 8 Men's Steel Rubber Boot, Black (69172-001 M 8)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, White-Blue, Size 10 (XAN3P/1053AZ517-10)
- Servus Foot Protection