Shop All Overboots and Overshoes
Servus
Ranger 18 Rubber Overboots
Mfr # A380-YLM-120
Zoro # G608109027
product price: $69.99
/pr
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12
- Color Yellow
- Material Rubber
- Toe Type Plain Toe
- Waterproof Yes
Product Information
- Brand Servus
- MFR # A380-YLM-120
- Zoro # G608109027
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 12 |
Height | 17in |
Details
Color | Yellow |
Material | Rubber |
Toe Type | Plain Toe |
Waterproof | Yes |
Item | Footwear |
Description
North by Honeywell's Servus A380 Overboots provides some of the most versatile foot protection on the market The oversized design and comfortable net lining allows for easy onoff, while the strap makes the top adjustable so that irritating and harmful substances are kept out Tough, rugged and ready for the dirtiest jobs, the A380 features a quality yellow latex construction and a plain toe Tall at 18 inch high, these boots also feature a Cross Rib outsole that provides exceptionally secure footing
- •Oversized design fits comfortably over bulky leather footwear
- •Comfortable net lining allows for easy on/off
- •Adjustable top strap secures fit
- •Ozone resistant rubber resists cracking for longer wear
- •Cross Rib provides exceptionally secure footing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Cabinet Cylinder Repair Kit, 5 In. W (25918)
- SKULLERZ BY ERGODYNE Safety Glasses, Silver Mirror Polarized (BALDR)
- SIGNMISSION OSHA Danger Decal, Propane No Smoking No Open Flames, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-19467)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG4S/10)
- SERVUS Washdown Boot, 12" Height, L, PR (11001-BLM-LRG)
- DUNLOP 12 Latex Hazmat Booties, XL (97591-XL)
- SHOES FOR CREWS Overshoes, Unisex, M, Steel, PR (53)
- TINGLEY Workbrutes Overshoes, Mens, S, Pull On, Black, PVC, PR (35111)
- IMPACTO Overshoe Steel Toe Guard, Unisex, L, Blk, PR (IMPACTOEL)
- RANGER BY HONEYWELL Overboot, Men, 11, 5-Buckle, Blk, Rubber, PR (T369/11)
- DUNLOP Overshoes, Mens, XL, Pull On, Blk, PVC, PR (8601000)
- Servus Overboots and Overshoes