Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Twist N' Serve Coffee Carafe, 2L, BPA Free, Stackable, Black
Mfr # TNSPB2BL
Zoro # G300914738
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.25
- Width 6.375
- Height 10.75
- Weight 1.6
Product Information
- Brand Service Ideas
- MFR # TNSPB2BL
- Zoro # G300914738
- UPC # 717996612970
- Country of Origin Taiwan, Province of China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Length | 8.25 |
Width | 6.375 |
Height | 10.75 |
Details
Weight | 1.6 |
Description
Our Twist 'N' Serv Carafe has been completely redesigned so it serves you and your guests better! Now these servers are NSF listed for commercial use, stackable for easy storage, and dishwasher safe. Push-button lid and foam insulated for 2-3 hours of heat retention.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP Food Bags, 3.5 qt, 0.68 mil, 8" x 15", Clear, PK1000 (PB080315)
- HOBART Spiral Pin (PS-004-21)
- ALL SPORT Sports Drink Mix, Sugar Free, Orange (10125037)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Tungsten (NIC10BSPBDT)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 2.5 Liter, Glass vacuum insulated (ECAL25S)
- SERVICE IDEAS Beverage Dispenser with Infusion Wall, Square, 1.5 Gallon, Plastic (SCD15SS)
- SERVICE IDEAS Thermo-Serv Flip Top Server, 20 oz., Plastic, Gold (TS501KB)
- SERVICE IDEAS Marquette Flip Top Stainless Vacuum Insulated Carafe, 50.7 Ounce, Polished (MAR15PS)
- SERVICE IDEAS Original Thermal Container, Stainless Vacuum Inuslated, 1.5 Gallon, Brushed Finish (GIU15GV2)
- CRESTWARE Leaver Airpot, SS Lined, 2.2 Liter (APL22S)
- Service Ideas Coffee & Hot Beverage Dispensers