Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Twist N' Serve Coffee Carafe, 1L, BPA Free, Stackable, Black
Mfr # TNSPB12BL
Zoro # G800914757
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.875
- Width 5.875
- Height 9.625
- Weight 1.22
Product Information
- Brand Service Ideas
- MFR # TNSPB12BL
- Zoro # G800914757
- UPC # 717996612949
- Country of Origin Taiwan, Province of China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Length | 7.875 |
Width | 5.875 |
Height | 9.625 |
Details
Weight | 1.22 |
Description
Our Twist 'N' Serv Carafe has been completely redesigned so it serves you and your guests better! Now these servers are NSF listed for commercial use, stackable for easy storage, and dishwasher safe. Push-button lid and foam insulated for 2-3 hours of heat retention.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLASTENDER 24 Wide For 19 Deep Ice Bin (IBCA-24)
- SOMERSET INDUSTRIES Spring Extension (4000-252)
- KNG 22 in Pink Childs Bib Apron (1940PNK)
- WILBUR CURTIS Brew Basket, Wire W/ Flaps Ru- (WC-3304)
- SERVICE IDEAS Beverage Dispenser, Round, 3 Gallon, Stainless Steel (CBDRT3SS)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Travertine Marble (NIC10BSMB)
- SERVICE IDEAS SteelVac Creamer, Etched Whole Milk, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100WHOLEET)
- SERVICE IDEAS Pitcher with Ice Guard, Bell Shaped, 2 L, Stainless Steel, Brushed (WPB2BS)
- SERVICE IDEAS Marquette Series Flip Top Stainless Vacuum Insulated Carafe, 67.6 Ounce, Polished (MAR20PS)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Black Onyx (NIC10BSPBBX)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Italian Leather (NIC10BSLTH)
- Service Ideas Coffee & Hot Beverage Dispensers