Shop All Trays and Platters
Service Ideas
Tray with Removable Insert, 12 Round, Stainless Steel, Light Wood
Mfr # TR1412RILW
Zoro # G300914783
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.75
- Width 13.75
- Height 0.8125
- Material Stainless Steel
- Weight 1.72
Product Information
- Brand Service Ideas
- MFR # TR1412RILW
- Zoro # G300914783
- UPC # 717996613281
- Country of Origin Taiwan, Province of China
- Category Trays and Platters
Dimensions
Length | 13.75 |
Width | 13.75 |
Height | 0.8125 |
Details
Material | Stainless Steel |
Weight | 1.72 |
Description
The Non-Slip Round Tray is a great serving tool for bars and restaurants. Its removable rubber insert allows for versatility. Add the insert to create a non-slip surface that keeps glasses and plates from sliding during service, or take it out and replace with a doily for an appetizer plate presentation. Trays are stackable for neat and organized storage. Constructed from 18/8 stainless steel and black silicone rubber.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELIASON Pin, Bottom , Assy, 5/8"Pin (150-47)
- APW Infinite Control For - Part# 13279 (13279)
- HATCO Thermostat (R02-16-066)
- HEINZ Heinz Dispenser Pack Mayonnaise 1.5 gal., PK2 (10013000516706)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, White Marble (TR1412RIWM)
- SERVICE IDEAS Tray with Removable Insert, 14 Round, Stainless Steel , Brushed (TR1614RI)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, Rose Gold (TR1412RIRG)
- SERVICE IDEAS Tray with Removable Insert, 14 Round, Stainless Steel , Rose Gold (TR1614RIRG)
- SERVICE IDEAS Tray with Removable Insert, 9 Round, Stainless Steel, Vintage Gold (TR119RIVG)
- SERVICE IDEAS Tray with Removable Insert, 12 Round, Stainless Steel, Vintage Gold (TR1412RIVG)
- AMERICAN METALCRAFT Melamine Platter, Flat, 21-1/2" (MEL2113)
- Service Ideas Trays and Platters