Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Thermo-Serv Flip Top Server, 1L, Plastic, Gold
Mfr # TS101KB
Zoro # G900016801
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5
- Length 6.125
- Height 9
- Weight 0.98
Product Information
- Brand Service Ideas
- MFR # TS101KB
- Zoro # G900016801
- UPC # 717996120284
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Width | 5 |
Length | 6.125 |
Height | 9 |
Details
Weight | 0.98 |
Description
The Thermo-Serv Flip Top Server is a classically designed carafe that features a durable ABS plastic shell with double-wall foam insulation. Ideal for serving hot coffee and water at the perfect temperature for 2-3 hours. Sonic welded seams create an ultra-smooth body and metallic flakes give the black finish a touch of sparkle. BPA free and dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEINZ Heinz Distilled White Vinegar 32 oz. Bottle, PK12 (10013000008546)
- WINCO Steak Knife With Handle 5", PK12 (K-50P)
- HOBART H/D Thermocouple (00-715005)
- MR & MRS TS 1.75L MMT Sweet&Sour PET Crv Ro, PK6 (10002946)
- SERVICE IDEAS SteelVac Creamer, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100WHT)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 33.8 Ounce, Italian Leather (NIC10BSLTH)
- SERVICE IDEAS SteelVac Creamer, Etched Whole Milk, Vacuum Insulated Carafe, Stainless Vacuum, 1 Liter (S2SN100WHOLEET)
- SERVICE IDEAS Push Button Carafe, Stainless Steel, 1L, Brushed (982C10BSPB)
- SERVICE IDEAS Steelvac3.75 L Stainless Steel Lined Airpot (SSA375)
- SERVICE IDEAS 2 1/5 L Eco-Air® Glass Lined Airpot (ECA22S)
- CREATIVE WARE Sculptured Beverage Dispenser (RM-BEV02)
- Service Ideas Coffee & Hot Beverage Dispensers