Shop All Coffee Makers
Service Ideas
Stainless Steel French Press 20 oz. French Press
Mfr # T477B
Zoro # G2817835
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type French Press
- Capacity 20 oz.
- Material Glass
- Color Stainless Steel
- Length 5.625
Product Information
- Brand Service Ideas
- MFR # T477B
- Zoro # G2817835
- UPC # 717996230549
- Country of Origin Taiwan, Province of China
- Category Coffee Makers
Dimensions
Length | 5.625 |
Width | 4.375 |
Height | 8.625 |
Details
Item | French Press |
Type | French Press |
Capacity | 20 oz. |
Material | Glass |
Color | Stainless Steel |
Weight | 1.22 |
Description
The Brick Press from Service Ideas is made from 18/8 stainless steel and features a Pyrex glass liner. Named for its "brick pattern" on the outside of the glass that adds eye appeal and protection from the hot glass liner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Porcelain Egg Spoon, 4PK (NES-4P)
- ACCUREX Switchitch, Clvld Dns22-1590-00 /0. (386418)
- DEVANCO Devanco Hot Giardiniera 1 gal. Jug, PK4 (GIAR)
- INTEPLAST GROUP Silverware Bags, 0.7 mil, 3.5" x 1.5", Clear, PK2000 (PB10)
- HADEN COFFE MAKER TRQU 12CUP (75032)
- BUNN SBS Speed Brew Select 10 cups Black Coffee Maker (55800.0000)
- HADEN COFFE MAKER IVRY 12CUP (75061)
- BUNN Stainless Steel Pour Over 102 oz. Airpot Coffee Brewer (CW Aps)
- PREMIUM LEVELLA Steam Espresso and Cappuccino Maker (PEM351)
- COFFEE PRO COFFEEMAKER, 2.2L, ECO, BLK (CFPCPRLG)
- CAPRESSO Black Single Serve 12 Cup Coffee Maker (416.05)
- Service Ideas Coffee Makers