Shop All Coffee & Hot Beverage Dispensers
Service Ideas
Square Server, Vacuum insulated, 1L, Brushed Stainless Steel
Mfr # SVSQ10BS
Zoro # G000016756
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 6.5
- Height 8.75
- Width 4.75
- Weight 1.9
Product Information
- Brand Service Ideas
- MFR # SVSQ10BS
- Zoro # G000016756
- UPC # 717996600496
- Country of Origin China
- Category Coffee & Hot Beverage Dispensers
Dimensions
Length | 6.5 |
Height | 8.75 |
Width | 4.75 |
Details
Material | Stainless Steel |
Weight | 1.9 |
Description
The Stainless Square Server features a clean-pour spout, a flip-top stopper lid, and a unique square design. A thin handle makes it easy to carry multiple servers with one hand. Retains temperature for 4-6 hours. Dishwasher safe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000 (C12A)
- DAYMARK Steam Pan Liner, Plastic, 12"W, PK500 (IT110829)
- WILBUR CURTIS Kit, Canister Mixer Assy (CA-1185K)
- AMERICAN METALCRAFT 4 oz 1-Piece Ladle (L1104)
- SERVICE IDEAS Marquette Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Tungsten (MAR10BSPBDT)
- SERVICE IDEAS Levigo Cold Beverage Dispenser with Stainless Spigot, 3.5 Gallon (LEV35GBSSS)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Rose Gold (NIC10BSPBRG)
- SERVICE IDEAS EcoAir Airpot with Lever Lid, 3.0 Liter, Glass vacuum insulated (ECAL30S)
- SERVICE IDEAS Slim Water Pitcher, 1.9L, Polished Stainless Steel with Ice Guard (X7025)
- SERVICE IDEAS Cold Brew N' Serv System, 3 Gallon, Stainless Steel (CBNS3SS)
- CAPRESSO Milk Frother, Automatic, 8 oz., 120V (202.04)
- Service Ideas Coffee & Hot Beverage Dispensers