Shop All Barware and Beverage Service
Service Ideas
Single Airpot Stand with Condiment Station
Mfr # APLR15BL
Zoro # G500016775
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.25
- Height 5.75
- Length 17.5
- Weight 1.3
Product Information
- Brand Service Ideas
- MFR # APLR15BL
- Zoro # G500016775
- UPC # 717996409648
- Country of Origin China
- Category Barware and Beverage Service
Dimensions
Width | 13.25 |
Height | 5.75 |
Length | 17.5 |
Details
Weight | 1.3 |
Description
The Single Airpot Stand and Condiment Station fits 1 airpots, along with 5 compartments for standard coffee condiments. Adjustable disks in the stand to fit many sizes of airpots. Removable drip tray comes apart for easy cleaning. Great coffee station for offices, convenient stores and healthcare facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Range Cord, 4 ft., 50A, 4 Wire (WX09X10037)
- EMERALD 5.2 Liter Grey Digital Air Fryer (SM-AIR-1813)
- RSVP INTERNATIONAL Tablecloth Clip, 4PK (CLIP-4)
- ALLPOINTS Glide 1/4-20 X 1"H, 1-1/ 8"Od (1211005)
- SERVICE IDEAS Alpha Carafe, 1 L, Glass Vacuum Insulated, White (ALPH10WH)
- SERVICE IDEAS SteelVac Carafe, Vacuum Insulated, 1.5 Liter, Brushed Stainless (FVPC15)
- SERVICE IDEAS Coffee Decanter with removable orange ID, 1.8 L, Clear/Stainless (PCB18)
- SERVICE IDEAS Cream & Sugar Set, 8 oz. each, Stainless Steel (SSC85)
- SERVICE IDEAS Coffee at a Touch Carafe, Glass Vacuum Insulated, 1 Liter, Brushed (HPS191)
- SERVICE IDEAS Server, Steel, Vacuum Insulation, 0.7 L, White (FS7WH)
- FINAL TOUCH 10 oz Clear Glass Stemless Champagne Flutes (GG5006)
- Service Ideas Barware and Beverage Service